For detailed information, other images and documents, please select individual articles from the following table.
Masonry connectors/flat tie rod stainless steel, material no. 1.4401, 1.4571, 1.4362 in line with DIN 17440
For connecting masonry walls using the butt joint method
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Technical approval Z-17.1-711
Only approved for horizontal installation.
It is essential to observe the information on calculation and processing found in the approval.
Technical approval Z-17.1-711
- Masonry connectors must be embedded completely in the joint. To ensure this, insert the connector halfway up the joint and cover the top with mortar
- Minimum joint thickness 2 mm (for masonry constructed using the thin bed method)
- Install perpendicular between the end faces of the walls being connected
- Butt joints between walls running at different angles must always have mortar applied across the entire thickness of the wall
- Minimum bond length: 140 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!