For detailed information, other images and documents, please select individual articles from the following table.
Wall ladder bracket WSSP
Robust lifeline - fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Accessory for ladders made from STAINLESS STEEL AISI 304
Wall ladder bracket, consisting of two independent elements with a variable span and designed for securing detachable ladders, to be firmly fixed to the roof, flush or overhanging from the eaves
Advantages of A2 (AISI 304) stainless steel:
- remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall than zinc-plated steel, thereby reducing the need for maintenance on the attachments and on the connection structure
The bracket fasteners must be made from STAINLESS STEEL A2 or above
Note:
The designer is responsible for the stability and seal checks of the structural element on which the fastening is carried out.
Warranty:
10 years for materials (from the date of purchase)
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
For ladder bracket
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!