For detailed information, other images and documents, please select individual articles from the following table.
Wall-mounted extractor system
For the extraction of exhaust gas from motor vehicles and motor bikes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Three-phase 1 HP electric motor, type IE2 230/400 V
- IP55 degree of protection
- Hose length 7.5 m
- Anti-pinch hose, hose dia. 100 mm
- Thermal resistance up to 200 °C
- Supplied with wall-mounted hose bracket (art. 0691810017)
- With support leg for wall or ceiling mounting
- Supplied WITHOUT NOZZLE
- Use of a switch with circuit breaker (art.9501006370) (not included) to turn the fan on and off is recommended
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!