For detailed information, other images and documents, please select individual articles from the following table.
Wallbox DC 30 kW
Direct current wallbox for rapid charging of electric vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Technical specifications:
- Input voltage: 380-415 V AC
- Max. input current: 60 A
- Frequency: 50-60 Hz
- Max. output power: 30 kW
- Max output current: CCS 2: 80 A at 500 V DC
- Input protection: OVP, OPP, OTP, UVP, SPD
- Output protection: SCP, OCP, OVP, LVP, OTP, IMD
- Operating temperature: -30 °C to +50 °C
- Colour: Black
- Installation: Wall-mounted
- User interface: 7 inch TFT-LCD
- Activation type: RFID card, app
- External communication: Ethernet, WiFi and 4G
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!