Welcome to Würth Italy For trade customers only
Single-phase wallbox for charging electric vehicles

For detailed information, other images and documents, please select individual articles from the following table.

Single-phase wallbox for charging electric vehicles

Single-phase wallbox for charging electric vehicles

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Single-phase wallboxes suitable for residential use, available in various models:


  • 9501022623: 7.4 kW smart wallbox, charging activated via app or RFID card, fixed socket, Wi-Fi + ETH connection

  • 9501022498: 7.4 kW wallbox, charging activated freely or via app, integrated 5 m cable, Wi-Fi connection

  • 9501022624: 7.4 kW smart wallbox, charging activated via app or RFID card, integrated 5 m cable, Wi-Fi + ETH connection


Key features (for all three models)


  • Charging mode: Mode 3

  • Charging sockets: Type 2

  • Nominal voltage: 230 V

  • Total maximum current: 32 A

  • Maximum power: 7.4 kW

  • User protection: 6 mA DC leakage

  • Installation: wall/recessed/floor

  • Material: post-industrial thermoplastic

  • Degree of protection: IP55

  • Impact resistance: IK11

  • Operating temperature: -25 °C to +55 °C


Accessories available


  • Single-phase energy meter for DLM (dynamic load management) function, art. 9501010113

  • Option to add 4G connectivity via dedicated modem, art. 9501022588

  • Floor-mounted installation via dedicated pedestal, art.9501010108: two-sided pedestal; art.9501010109: one-sided pedestal

  • Protective cover, art. 9501010112