Welcome to Würth Italy For trade customers only
Wallbox RFID with T2 cable

For detailed information, other images and documents, please select individual articles from the following table.

Wallbox RFID with T2 cable

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

User protection: DC Leak 6 mA



IK rating (mechanical strength): IK10



Assembly: Wall-mounted



User interface: LED



Charging mode: Mode 3



Socket type: Type 2



Connection type:


  • Article 9501009281: Standalone

  • Articleo 9501010732: ETH connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.

  • Article 9501010733: 4G connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.

Reference legislation:


  • EN IEC 61851-1:2019;

  • IEC 61851-21-2: 2018;

  • EN IEC 61439-7: 2020;

  • ETSI EN 301 908-1 V13.1.1: 2019;

  • ETSI EN 300 330 V2.1.1: 2017;

  • EN 62311: 2008;

  • Draft ETSI EN 301 489-3 V2.1.2: 2021;

  • EN 50581: 2012