For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
User protection: DC Leak 6 mA
IK rating (mechanical strength): IK10
Assembly: Wall-mounted
User interface: LED
Charging mode: Mode 3
Socket type: Type 2
Connection type:
- Article 9501009280: Standalone
- Articleo 9501010730: ETH connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.
- Article 9501010731: 4G connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.
Reference legislation:
- EN IEC 61851-1:2019;
- IEC 61851-21-2: 2018;
- EN IEC 61439-7: 2020;
- ETSI EN 301 908-1 V13.1.1: 2019;
- ETSI EN 300 330 V2.1.1: 2017;
- EN 62311: 2008;
- Draft ETSI EN 301 489-3 V2.1.2: 2021;
- EN 50581: 2012
Instructions for use:
- Article 9501009280: Output power can be configured using the file on the SD card inside the wallbox. Charging can be enabled and disabled using the RFID slave card.
- Articles 9501010730 and 9501010731 Network connection for management via web platform
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!