For detailed information, other images and documents, please select individual articles from the following table.
Wallbox 7.4 kW with power management and cable TYPE 2
Wallbox 7.4 kW for charging electric vehicles with Power Management, Type 2 cable included
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- User protection: DC Leak 6 mA
- IK rating (mechanical strength): IK10
- Assembly: Wall-mounted
- User interface: LED/app (Bluetooth) User interface: LED
- Charging mode: Mode 3
- Socket type: Type 2
Reference legislation:
- EN IEC 61851-1:2019
- IEC 61851-21-2:2018
- EN IEC 61439-7:2020
- ETSI EN 300 328:2016
- ETSI EN 301 489-17:2017
- EN 50581:2012
Instructions for use:
The wallbox can be used in two different configurations:
- ECO: enables you to set a maximum output power threshold and a single operating time range.
- DLM: automatically varies the output power based on how much electricity the house is consuming. Using the DLM function requires the accessory art. 9501010113 single-phase meter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!