For detailed information, other images and documents, please select individual articles from the following table.
Wallbox 7.4 kW with Power Management
Wallbox for charging electric vehicles 7.4 kW with Power Management
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- User protection: DC Leak 6 mA
- IK rating (mechanical strength): IK10
- Assembly: Wall-mounted
- User interface: LED/app (Bluetooth)
- Charging mode: Mode 3
- Socket type: Type 2
Reference legislation:
- EN IEC 61851-1:2019
- IEC 61851-21-2:2018
- EN IEC 61439-7:2020
- ETSI EN 300 328:2016
- ETSI EN 301 489-17:2017
- EN 50581:201
Instructions for use:
The wallbox can be used in two different configurations:
- ECO: enables you to set a maximum output power threshold and a single operating time range.
- DLM: automatically varies the output power based on how much electricity the house is consuming. Using the DLM function requires the accessory art. 9501010113 single-phase meter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!