Welcome to Würth Italy For trade customers only
Wallbox for domestic use with T2 cable

For detailed information, other images and documents, please select individual articles from the following table.

Wallbox for domestic use with T2 cable

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

User protection: DC Leak 6 mA



IK rating (mechanical strength): IK10



Mounting: Wall-mounted



User interface: LED



Charging mode: Mode 3



Socket type: Type 2



Connection type:


  • Articles 9501008940 and 9501010107: Standalone

  • Article 9501010728: ETH connection or via RFID card (one MASTER card and two SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card

  • Article 9501010729: 4G connection or via RFID card (one MASTER card and two SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card

  • Article 9501019594: standalone, WiFi or ETH