For detailed information, other images and documents, please select individual articles from the following table.
Wallbox for domestic use
Wallbox for charging electric vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
User protection: DC Leak 6 mA
IK rating (mechanical strength): IK10
Assembly: Wall-mounted
User interface: LED
Charging mode: Mode 3
Socket type: Type 2
Connection type:
- Articles 9501008935 and 9501010106: Standalone
- Articleo 9501010726: ETH connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.
- Article 9501010727: 4G connection or via RFID card (1 MASTER card and 2 SLAVE cards supplied). New slave cards (up to 30) can be linked using the master card.
Reference legislation:
- EN IEC 61851-1:2019;
- IEC 61851-21-2: 2018;
- EN IEC 61439-7: 2020;
- ETSI EN 301 908-1 V13.1.1: 2019;
- ETSI EN 300 330 V2.1.1: 2017;
- EN 62311: 2008;
- Draft ETSI EN 301 489-3 V2.1.2: 2021;
- EN 50581: 2012
Instructions for use:
- Articles 9501008935 and 9501010106: Key-operated manual selector with three positions used to set an output power of 100 %, 60 % or 30 % of the maximum power
- Articles 9501010726 and 9501010727: Network connection for management via web platform
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!