For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Neutral devices for ADR transport
- Reflective panels with black edges
- Plastic hinges and securing clips
*If the dimensions and structure of the vehicle mean that the available surface is not sufficient to fasten the orange ADR plates (40 x 30 cm), the dimensions of the plates can be reduced to 30 cm for the base, 12 cm in height and 10 mm for the black frame (5.3.2.2.1). Per article081220 510*
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!