For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Colourless, water-repellent
- Water from heavy rain is not absorbed by the surface
- Limits the formation of salt on the surface
- Does not alter the surface treated
- Helps maintain a good aesthetic appearance of surfaces
Breathable
- Does not create film on the surface
- Maintains breathability
Dustproof
The surface treated does not produce dust, thanks to the surface consolidating action of the product
High resistance to carbonation and to weathering
- Protects treated surfaces against corrosive chemical agents from pollution
- Suitable for treating surfaces in industrial environments
- High protection against salty air
- High resistance against UV rays
Do not use Rain Stop Plus:
- For horizontal surfaces (e.g. terraces, floors etc.)
- Indoors if these areas are not sufficiently ventilated
- On excessively damp or wet surfaces
- As a consolidating agent for particularly friable materials
- On synthetic plaster or plaster decorated with synthetic solvent-based paints
- For basements
- For water containment tanks
- In lift shafts or compartments subject to water pressure
- On chalky surfaces
While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use
For protection against weather and corrosive chemical agents of all construction materials such as: natural and artificial stone, unglazed ceramics, bricks, tuff, concrete, cement plaster, cellular concrete, etc.
- colourless, water-repellent protection of plastered walls exposed to rain
- preventive treatment against carbonation of exposed concrete
- colourless water-repellent protection of historic buildings or buildings of particular architectural value
- water-repellent treatment of exposed walls and bricks, natural stone or unglazed ceramics
- as a water-repellent treatment on exposed dehumidifying plaster
1. Preparation of underlying surfaces:
Before applying Rain Stop Plus, you must remove any dirt, dust, grease, oils, paints, salt, moss and weeds from the surface to be covered as these may prevent deep penetration of Rain Stop Plus. The choice of cleaning method, in the case of old surfaces, depends on the type of dirt. In general, washing with cold water may be sufficient. Cleaning with hot water or steam is particularly beneficial if there are oils or grease on the surface. In the absence of dirt, simply brush thoroughly using a stiff brush and remove any dust with compressed air. Only apply the product to visibly dry surfaces
2. Preparation of the product:
Rain Stop Plus is ready to use and should not be diluted with solvents or water
3. Application:
The effectiveness and the duration of the repellent effect depend on the depth of penetration. Naturally, this parameter is based on the absorption capacity of the material to be treated and the quantity of product applied. For an even distribution of Rain Stop Plus, it is advisable to use a manual backpack sprayer for large surfaces or a roller or brush for smaller surfaces or in the case of multiple windows. Apply until completely saturated. In general, for full impregnation, 2–3 coats are sufficient, applied approximately 2 hours apart. After applying Rain Stop Plus, painting is no longer possible. Therefore, painting should be done beforehand using inorganic paints in aqueous dispersion (e.g. silicate paints, quartz paints etc.). The treatment cannot be applied to solvent-based painting. Carry out tests to check the structure for any changes in colour or alterations. It is possible to apply a second coat, wet on wet. Clean the equipment used with solvents (petrol, mineral spirits etc.)
Application data:
Standing time between one coat and another: about 2 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!