For detailed information, other images and documents, please select individual articles from the following table.
Wall-mounted drain
Angled union made of TPE for treating rail-mounted drains when laying waterproofing systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Better anchorage of waterproofing systems
Body made of TPE with non-woven fabric, die-cast in a single piece
Frost-proof
Dimensions of drain tube (rectangular section):
- External: H 57 mm/L 48 mm
- Internal: H 51 mm/L 42 mm
- Inlet: H 80 mm/L 73 mm
- Length: 340 mm
TPE flange dimensions:
- Width: 250 mm
- Height: 120 mm
- Base: 114 mm
Dimensions of non-woven fabric:
- Width: 380 mm
- Height: 145 mm
- Base: 180 mm
Instructions for laying:
- 1) Around the drain, make a seat on the wall and on the ground that is the correct size and shape for accommodating the flange of the wall-mounted drain. Check that the seat is coplanar with the horizontal plane and the vertical plane
- 2) Apply an even layer of PU 40+ adhesive/sealant to the substrate, making sure that it is clean and dry first
- 3) Use the same sealant to create a resilient join (cove) between the vertical plane and the horizontal plane
- 4) Insert the wall-mounted drain, applying slight pressure to make it sink into the PU 40+ adhesive/sealant and adhere perfectly to the support
- 5) Place the steel nails on the TPE flange (horizontal and vertical part) to fasten it mechanically to the support
- 6) Attach the non-woven fabric to the support using mortar or suitable adhesive cement, coat the entire surface of the non-woven fabric with the same material and wait for it to dry completely
- 7) Lay the waterproofing membrane (e.g. IMPELAST etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!