For detailed information, other images and documents, please select individual articles from the following table.
Drop-in anchor W-ED/S
Female thread anchor with metric thread for economical anchoring in concrete, zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Small drill hole depth
- High load-bearing capacities
- Visual setting check and hand protection when installing with the marking/expander tool
- Mechanical setting tool makes installation quicker and easier
- Immediate load-bearing capacity – no waiting
- Attached part can easily be removed at any time
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
- The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete, M6-M16
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Drive-in anchor W-ED/A4 see [13.2]
Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]
Drill hole
Clean the drill hole
Knock in anchor until flush
Anchor with expander tool
Fit component, apply torque
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete, M6-M16
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
Anchors in a redundant non-structural system: Anchorage of non-load-bearing systems (M6-M16, cracked and uncracked concrete)
E.g. threaded rods, metal structures, metal profiles, lattices, cable conduits, pipes, mounting rails etc.
For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
May only be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!