Welcome to Würth Italy For trade customers only
Electrode for A2 INOX steel

For detailed information, other images and documents, please select individual articles from the following table.

Electrode for A2 INOX steel

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • AISI 308 (19/9) stainless steel deposit with maximum carbon content of 0.04 %

  • Welding seams must be treated subsequently
Notice

Classification:


  • AWS A 5.4: E308L-17

  • EN ISO 3581-A: E 19 9 L R


Mechanical features:


  • Tensile strength: 550-600 N/mm2

  • Yield strength: 430 N/mm2

  • A5 elongation: > 35 %

  • Contraction: ≈ 55 %

  • Charpy resilience at +20 °C: ≥ 55 J

  • Hardness: ≈ 210 HB