For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For welded structures subject to high stresses
- For use on steels that are difficult to weld, such as rusty steels or steels with high sulphur content
- Easy to use in any position
- Creates welding seams with a good appearance
Classification:
- AWS A5.1 E 7016
- EN ISO 2560-A: E 38 2 B
Mechanical features:
- Yield strength: 450-500 N/mm2
- Tensile strength: 510-550 N/mm2
- Elongation 5 x d: 28-30 %
- Charpy resilience at +20 °C: ≥ 80 J
For thermal and hydraulic systems, welding pipes, boilers, pressure vessels etc., for repairing vehicle chassis, earth-moving arms, trailer levers etc.
For use in direct current with positive pole (+) on the clamp or in alternating current with an open-circuit voltage of at least 50/55 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!