For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal electrode for repair and maintenance
- Excellent resistance to cracking
- For rigid and stressed joints
Classification:
- AWS A 5.4: E312-16
- EN ISO 3581-A: E 29 9 R
Mechanical features:
- Tensile strength: 760-800 N/mm2
- Yield strength: 590 N/mm2
- A5 elongation: > 20 %
- Charpy resilience at +20 °C: ≈ 40
- Hardness: >200 HB
For joining dissimilar and difficult weldable steels, e.g. steel (iron) with stainless steel. Recharges for oxidation, metallic and mineral abrasion, corrosion and erosion. To create a buffer layer for hard deposits
For use in direct current with clamp on the positive pole (+) or in alternating current with an open-circuit voltage of at least 60 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!