For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very easy to use in all positions, especially downwards vertical
- Quick feed
- Outstanding performance
- Easy removal of slag
- Lays smooth, uniform, clean well-finished joints, even in difficult positions
Classification:
- AWS A5.1 E 6012
- EN ISO 2560-A E 42 0 RC 11
- Certifications: TÜV 18686
Mechanical features:
- Tensile strength 500-640 MPa
- Elongation A5d ≥ 20 %
- Resilience at 0°C Kv ≥ 47 J
For welding low- to medium-thickness panels, for any type of welding construction and for pipes
For use in alternating or direct current with negative pole (-) on the clamp. Preferably to be used with contact
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!