For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to use and sliding; welds in any position
- Spatter almost non-existent, waste detaches on its own
- Very easy ignition and re-ignition, good mechanical features
- Good mechanical characteristics
- Smooth and silent arc
Classification:
- AWS A5.1 E 6013
- EN ISO 2560-A E 42 0 R 12
- Certifications: TÜV 18685
Mechanical features:
- Tensile strength 500-640 MPa
- Yield strength ≥ 420 MPa
- Elongation A5d ≥ 20 %
- Charpy resilience at 0°C Kv ≥ 47 J
For all medium-stress welding construction work, e.g. small- and medium-scale carpentry, and work on good-quality base metals with few impurities etc. Particularly suitable for tanks to be welded in one seam and for filler and finishing passes
For use in alternating or direct current with negative pole (-) on the clamp. You can also work with contact
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!