For detailed information, other images and documents, please select individual articles from the following table.
Electrode, rutile, special
Universal rutile electrode that welds in all positions
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Yellow tips
- Easy-to-use universal electrode that welds in all positions
- Easy slag removal and minimal spatter
- Great appearance of weld seams
Classification:
- AWS A 5.1: E6013
- EN ISO 2560-A: E 42 0 RC 1 1
Mechanical features:
- Tensile strength: 470-520 N/mm2
- Yield strength: 400-450 N/mm2
- Elongation 5 x d 24-26 %
- Charpy resilience 20 ≥ 60 J
For welding low- to medium-thickness sheets. Particularly suitable for different types of system connector
For use in alternating current with negative pole (-) on the clamp or in alternating current with an open-circuit voltage of at least 45 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!