For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multifunctional and professional with synergistic technology that optimises settings for welding
Designed and built in accordance with N 60974/EN 60974/10
Generator made with inverter technology, which allows welding using three different welding processes
- 1 electrode welding
- coated MMA (dia. 2.0-3.25 mm)
- 2 TIG DC lift start welding
- 3 MIG/MAG welding with wire
- flux-cored without gas and wire SG2 with
- gases both with 5 kg coil
Fitted with a microprocessor to control synergistic functions: arc force, hot start, anti-stick
Built-in wire feeder to achieve a stable, continuous welding arc
Very compact machine that is easy to handle despite its multi-functionality
Made in Italy
Contents
- welding unit
- 3 m full MIG/MAG torch
- 2-manometer Ag/Co2 pressure reducer
- earth cable 2 m
- electrode clamp cable 3 m
- full welding wire coil 0.8 to 1 kg
- 4 m gas hose with fittings
- solid 0.6-0.8 mm wire roller
- flux-cored 0.9 mm wire roller
- wire guide nozzle 0.6 and 0.8 mm
Welding aluminium and aluminium alloys is not possible with this welding unit
Stabilised motor generators with minimum generator power of 7 kW must be used. Only start the welding unit after turning on and stabilising the motor generator
To avoid abnormalities when welding, use extension cables with a minimum cross-section area of 25 mm²
Weldable materials: carbon steel, stainless steel, cast iron, copper, brass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!