For detailed information, other images and documents, please select individual articles from the following table.
Wet and dry vacuum cleaner VEGAS 3-78
Wet and dry vacuum cleaner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The VEGAS 3-78 high-performance vacuum cleaner can easily vacuum both wet and dry dirt thanks to its three
highly efficient next-generation, two-phase motors that generate 3,300 W of power to ensure strong suction force. Its compact design featuring a robust handle makes it easy to transport and it is resistant to wear and impacts thanks to its chrome plated steel drum. The vacuum cleaner is suitable for cleaning any environment, from offices to restaurants, construction sites and shops. Either one of the nozzles can be used depending on usage; the nozzle on the side is for dust and dry dirt, while the nozzle on the top is for wet dirt. Suitable for use with disposable paper bags
Caution: The vacuum cleaner with the steel drum is not suitable for corrosive liquids or wood chips/sawdust
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!