For detailed information, other images and documents, please select individual articles from the following table.
Wheel bolt lock set for vehicles MODEL C
Set consisting of four bolts, special socket for screwing, cover caps and cap applicator
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Bolts with special antitheft profile and prefitted underhead washers
- M12 x 1.25 (6g) x 16 mm thread, shank length 24.5 mm
- Special socket for screwing with wrench, 17 mm
- Cover caps made of stainless steel
- Plastic cap applicator
- Specifically designed for new Citroën and Peugeot models
CAUTION!
Do not use with an impact driver!
Observe the torque recommended by the manufacturer. For M12 = 110 Nm
Before replacing the original bolts, make sure that the shank length is the same to prevent potential malfunctions
Only replace one antitheft bolt per wheel
Always keep the original bolts in the box
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!