For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Non-woven fabric combined with watertight polyethylene film for temporary protection of floors and surfaces in general
Polyethylene film on the top
- Enables the felt to be used several times and facilitates cleaning
- Prevents spilt liquids from seeping onto the surface underneath
Adhesive felt on the bottom
- Ensures a firm hold on the surface
- Minimised air flow between felt and surface compared to conventional systems
- Provides good protection against general scratches and impacts
Reliable protection
Thick felt provides good protection against scratches caused by work equipment, ladders, tools etc.
Effectively protects against drops of paint, varnish, diluent, oil, water, glue, cement etc.
Easy to cut and lay
Watertight and non-slip
The surfaces to be protected must be completely dry. Do not cover floors that have been recently laid or are in the process of drying, as otherwise the floor may not dry completely. Not suitable for outdoor use. Due to the composition of the product, the colour of the felt may differ slightly from one batch to another, without affecting its quality
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!