For detailed information, other images and documents, please select individual articles from the following table.
Smart relay
Smart relay with two inputs and two outputs with potential-free contact
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Power consumption: up to 1 W
- Operating humidity: ≤80 % (non-condensing)
- Output power: 900 W for 90 VAC, 2550 W for 250 VAC (resistive load)
- Rated current: 5 A per output, 10 A total
- Wi-Fi: 2.4 GHz 802.11 b/g/n
- Can be controlled via app
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!