For detailed information, other images and documents, please select individual articles from the following table.
Wiggle wire
For welding onto steel bodywork for 3x claws and Bi-Puller
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Wiggle wire enables you to pull at multiple pulling points simultaneously
Typical peak stresses do not occur which prevents sheet metal from tearing and bumps from forming.
Total length 360 mm x 50 pcs. = 18 m. Wire thickness: 2 mm
Bend the wiggle wire slightly beforehand so that only a single curve comes into contact with the sheet metal during welding. It is advisable to weld every curve. Always weld towards the transformer earth, not the other way around.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!