The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window handle ZD 403 with locking button
The window handle locks in all positions and can only be rotated after pressing the knob.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The plastic keyhole cover base with quadruple, 90° lock ensures the horizontal or vertical position
- The cams prevent the keyhole cover base from rotating
To mount the handles, 5 mm dia. ASSY countersunk head screws or dk fastening screws can be used.
For white plastic profiles, the colour RAL 9016 is recommended.
Specified dimensions are not binding. Subject to technical changes.
For residential use, for example wooden, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!