For detailed information, other images and documents, please select individual articles from the following table.
Window/door sensor
Sensor for detecting the opening of a door or window, can be managed remotely via apps and voice assistants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Transmission protocol: Zigbee
- Transmission frequency: 2.4 GHz
- Transmission power: ≤ 15 dBm
- Communication distance: 100 m (open field)
- Operating voltage: 3 V DC (CR2032)
- Alarm distance: ≥ 20 mm
- Low battery indicator: 2.6 V ± 0.2 V
- Standby current: ≤ 10 uA
- Operating current: ≤ 30 mA
- Battery life: 1 year (20 times a day)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!