Welcome to Würth Italy For trade customers only
Window/door sensor

For detailed information, other images and documents, please select individual articles from the following table.

Window/door sensor

Sensor for detecting the opening of a door or window, can be managed remotely via apps and voice assistants
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
  • Transmission protocol: Zigbee

  • Transmission frequency: 2.4 GHz

  • Transmission power: ≤ 15 dBm

  • Communication distance: 100 m (open field)

  • Operating voltage: 3 V DC (CR2032)

  • Alarm distance: ≥ 20 mm

  • Low battery indicator: 2.6 V ± 0.2 V

  • Standby current: ≤ 10 uA

  • Operating current: ≤ 30 mA

  • Battery life: 1 year (20 times a day)