For detailed information, other images and documents, please select individual articles from the following table.
Window/door sensor
Sensor for detecting the opening of a door or window, can be managed remotely via apps and voice assistants
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Transmission protocol: Zigbee
- Transmission frequency: 2.4 GHz
- Transmission power: ≤ 15 dBm
- Communication distance: 100 m (open field)
- Operating voltage: 3 V DC (CR2032)
- Alarm distance: ≥ 20 mm
- Low battery indicator: 2.6 V ± 0.2 V
- Standby current: ≤ 10 uA
- Operating current: ≤ 30 mA
- Battery life: 1 year (20 times a day)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!