For detailed information, other images and documents, please select individual articles from the following table.
Washer -20°C
Degreasing anti-freeze cleaning agent for windscreen cleaner systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For all types of vehicles
- protects washer systems from icing
- degreases glass surfaces with high effectiveness, removing dirt and insects
Ready to use
- cleaning agent for car windscreen washer tanks
- cleans and degreases car windscreens in any weather, ensuring excellent visibility
- the 5 L container does not require dilution
Deep acting
- removes all types of dirt: Grease, smog deposits, dust, insects, etc.
- strong degreasing and cleaning action
- does not leave streaks
- reduces the formation of limescale in the spray nozzles
Materials
- does not affect polycarbonate parts
- does not affect seals, windscreen wipers or paint
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
| Dosage: | ||
| Product | Water | Protection up to |
| 1 | 0 | -20°C |
| 1 | 1 | -10°C |
| 1 | 2 | -5°C |
Use the cleaning agent undiluted or diluted in water, pouring the product directly into the windscreen washer tank with a capacity of 4–5 L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!