For detailed information, other images and documents, please select individual articles from the following table.
Concentrated windscreen washer PLUS
Cleaning agent for windscreen washer systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Antifreeze effect
- prevents washer system and headlamp cleaners from freezing, without damaging the motor
- its formulation allows easy cleaning of windows even at low temperatures
Softener formula
- prevents limescale from forming inside the tank, reducing system clogging
- does not stain the bodywork
High cleaning power
Shiny glass, clear visibility, safe driving even in particularly difficult weather conditions
Gentle
Does not affect polycarbonate parts (e.g. headlamps, lights), seals, windscreen wipers or paint
Sprayers require a particular viscosity to avoid system clogging
For correct use with sprayers, it is advisable to dilute the product 1:1 ensuring excellent functioning down to -15°C
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
| Dosage table: | ||
| product parts | water | protection |
| pure | Not recommended | |
| 2 | 1 | -30°C |
| 1 | 1 | -20°C |
| 1 | 2 | -10°C |
Pour the contents into the tank and add distilled water. It is advisable to not mix washer systems with other cleaning agents so that the cleaning and antifreeze properties of the product are not compromised. The washer system tank should be empty, or with only a small amount of fluid at its bottom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!