Welcome to Würth Italy For trade customers only
Window adhesive Classic Plus

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Classic Plus

Elastic 1-component window adhesive with excellent stability

  • Contents: 310 ml
  • Container: Cartridge
  • Chemical basis: Moisture curing 1K polyurethane
  • Colour: Black
  • Density/conditions: 1.2 g/cm³ / at 20°C
  • Drive-away time conditions: at 23°C and 50% relative humidity
  • Max. open time /conditions: 15 min / at 23°C and 50% humidity
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 120 °C
  • Tensile shear strength: 4.5 MPa
  • Shelf life from production/conditions: 15 Month / at 5°C to 25°C
  • Tensile strength: 6 MPa
  • Smell/fragrance: Characteristic
  • Product weight (per item): 414 g
  • Shelf life from production: 15 Month
  • Density: 1.2 g/cm³
  • Full curing speed: 3.5 mm/d
  • Drive-away time (with airbag): 2 h
  • Drive-away time (without airbag): 1 h

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products