For detailed information, other images and documents, please select individual articles from the following table.
Cartridge FIXX
Quick-acting single-component polyurethane adhesive for glass, high modulus, non-conductive with short vehicle down-time
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Only 30 minutes of down-time for vehicle with double airbag (SDAT)
- The vehicle will be completely safe to use 30 minutes after replacing the windscreen, even in extreme temperatures: -5°C to +40°C
- Better service for customers
High modulus of elasticity
- Helps to keep bodywork rigid
- Also recommended for the latest generation of cars
Non-conductive
- Avoids contact corrosion for aluminium, magnesium and hybrid bodywork
- Suitable for antennae integrated into the windows
Safety approved
- meets the compliance requirements for OEM car manufacturers
- crash-tested in accordance with US- FMVSS 208/212
For state-of-the-art repair, it is essential that the Fixx product be used in combination with the components of the system. Follow the instructions for use. Do not replace glass with the vehicle raised on a car lift. Keep the side windows open. Observe the open time and vehicle stoppage time. Check the expiry date of products before their use
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. This does not eliminate the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Replacement of glued glass on cars, SUVs and vans
Replace the glass according to the vehicle manufacturer's instructions and the instructions provided in each set and box
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!