The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hinged door cabinet BASIC
Wing door cabinet with shelves and drawers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sheet steel construction, welded with multiple edging
- Three-sided anti-roll-off edging, 25 mm high
- Drawers with guide slide bearing, 75% extension
- Drawer and shelf load capacity: 20 kg with evenly distributed load
- Internal drawer dimensions (W x D): 387 x 421 mm
- Lockable hinged doors
- Galvanised shelves, adjustable in 15:15 mm grid
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!