The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hinged door cabinet PRO
Robust wing-door cabinet with optional adjustable drawers and shelves
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Robust sheet-steel construction, welded with multiple edging
- Load capacity of each shelf 60 kg (with evenly distributed load)
- Recessed safety lock of turning handle secures the contents against theft
The benefits of the PRO series:
- Choice of four RAL colours for the front panels
- Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!