For detailed information, other images and documents, please select individual articles from the following table.
Wireless Smart Switch
Electrical wireless touch product with Bluetooth 4.2 and Wi-Fi
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Absorption: 0.8 W (no load) - 500 VA (maximum load)
- Connections: 2+3 non-removable screw terminals
- RF power: 20 dBm
- Frequency range: 2412-2484 MHz
- Wi-Fi protocols: 802.11 b/g/n
- Outputs: Resistive load 2 A relay
- Max. load: 500 W incandescent lamps, 100 W LED lamps, 120 W CFL lamps
- 9501010665 and 9501010666: one output with potential-free contact disconnected from the network
- 9501010663 and 9501010664: two outputs with contacts connected to the network (phase)
- Mounting: in recessed housing
- Can be controlled via Wüdomo app
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!