Welcome to Würth Italy For trade customers only
Window handle ZD 503 with locking button
Window handle ZD 503 with locking button - 1
Window handle ZD 503 with locking button - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 503 with locking button

With rosette with metal cover

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Rosette with plastic base with 4 point lock in 90° position


Ensures horizontal or vertical position of the window handle



Cam


Prevents the rosette from rotating with the base



Increased safety


The window handle locks in all stop positions and can only be rotated after pressing the button



Scope of delivery:


1 x window handle, including 2 x M5 flat countersunk head screws, galvanised

Notice

ASSY countersunk head screws with a 5 mm diameter can be used for assembly

Specified dimensions are not binding. Product subject to technical changes.