Welcome to Würth Italy For trade customers only
Window sealing tape Active flexible tape

For detailed information, other images and documents, please select individual articles from the following table.

Window sealing tape Active flexible tape

With plastering mesh. Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors. For plastering without the need for additional adhesive.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute


  • Reduces the risk of building damage caused by moisture and mould in structure

  • Increases efficiency of the insulation material


Extremely wide range of applications


  • Tape can be used for indoor and outdoor seals

  • Simplified storage through reduced part diversity


Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements


Thanks to the variable Sd value, the seal complies with the principle of "sealed tighter on the inside than the outside".



Easy to plaster over on the rough, fleece-coated side



No additional adhesive required


The tape is secured by plastering the plastering mesh.

Notice

An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated. The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive (art. no. PR01_0893700150).

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.