The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cold wood glue, D3
Viscous, water-based indoor cold wood glue with good tack for assembly gluing of wooden components
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Designed for pin and structural gluing
- Viscous quality for gluing of veneer, laminate, edges, and pins
- Ideal for production of doors, windows, and kitchens
- Suitable for exotic wood with a high content of natural oils
Moisture resistant glue with high tack
- Indoor glue suitable for humid rooms
- Good adhesion
The glue is moisture resistant in accordance with EN 204/205, Class D3.
For indoor use with assembly gluing of wooden components. It can be used for gluing of veneer, laminate, edge, and pin gluing.
The surface must be clean and free of grease, dust, and dirt. The quantity of the glue is 100-200 g/m² depending on the surface of the workpiece and open time requirements. Apply the glue in a layer as uniform as possible. Liquid glue can be cleaned with lukewarm water, with mild soap, if necessary. Remove hardened glue with acetone, alcohol, or a similar solvent. Exotic woods should be primed before gluing. The pin glue is mixed with 50% water and applied to the freshly planed wood. It then must soak into the wood and form a membrane for the oil.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!