For detailed information, other images and documents, please select individual articles from the following table.
Milling machine for invisible connectors OVVO®
Milling machine designed specifically for performing milling operations for invisible OVVO® connectors to assemble panels. Practical and convenient milling machine for quick and precise milling, ideal for assembling timber panels, chipboard etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cutting angle adjustable from 0° to 90° with a stop at 45°
- Precise adjustment of panel thickness
- Includes a profile rail for multiple millings
- Machine can be positioned using retractable inserts. There is no need to take measurements
- Double non-slip base with protection to prevent damage to surfaces
- Easily accessible switch with the option of a stop for continuous use
- Coupling for external connection to an extraction system with chip duct outlet (32 mm dia.)
- Quick cutter selector for different assembly sizes without need for further machine adjustments
- Metal gear housing
- Comes in a sturdy assortment case
- 3-year tool warranty
The milling machine will allow the OVVO® invisible connection system to make a wide variety of straight or angled assemblies to satisfy any needs or requirements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!