For detailed information, other images and documents, please select individual articles from the following table.
Wood biscuit joiner HVF 800
Powerful and sturdy 800 watt machine with integrated dust extraction system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Swivel front panel with scale
For mitre connections from 0–90° infinitely variable, with lock-in for 22.5°, 45° and 67.5°, height adjustable
Ergonomics
Handy corrugated handle ensures optimal power transmission and handling
Precision work
Two-column guide with easily visible centre and outside marks on floor and front plate
Occupational safety
Attachable plastic plate protects the hands from the cutter
Cleanliness
Integrated dust extraction system for clean working
Comfort
Easy-to-reach on/off switch with locking option for continuous operation
Rapid tool replacement
Spindle lock
Fine adjustment
Preset cutting depth for wood connection panels
Can be used with resin pocket cutter
For robust and precise connections in hard and softwood, chipboard and plastic with wood connection panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!