Welcome to Würth Italy For trade customers only
WOOD CONNECTOR WC-DT-D
WOOD CONNECTOR WC-DT-D - 1
WOOD CONNECTOR WC-DT-D - 2
WOOD CONNECTOR WC-DT-D - 3
WOOD CONNECTOR WC-DT-D - 4
WOOD CONNECTOR WC-DT-D - 5
WOOD CONNECTOR WC-DT-D - 6
WOOD CONNECTOR WC-DT-D - 7
WOOD CONNECTOR WC-DT-D - 8

For detailed information, other images and documents, please select individual articles from the following table.

WOOD CONNECTOR WC-DT-D

Dovetail connectors made of laminated beech veneer for doubling the WOOD CONNECTOR WC-DT for the installation of very large wall, roof and ceiling elements with larger wood cross-sections or increased static requirements. The increase in the anchorage surface in the milled wooden pockets increases the load capacity of the entire WOOD CONNECTOR WC-DT.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Increased load capacity thanks to precisely fitting doubling of the WOOD CONNECTOR WC-DT

  • High level of factory pre-fabrication via simple CAD planning and machine trimming

  • The doubled WOOD CONNECTOR WC-DT is secured quickly and easily using two ASSY 4 PII CSMP screws of 8 mm diameter and 110, 130 or 150 mm length

  • Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes

  • No capital investment thanks to the use of standard milling cutters

  • Manufactured from laminated beech veneer to conserve resources

  • Moisture resistant thanks to high-quality glue and surface protection
Notice
  • CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database

  • Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
Application area
Instructions