For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Top-quality red spruce wooden uprights, 26 x 69 mm
- Acacia wood rungs, 22 x 37 mm
- 3 mm sheet steel hinges with maximum opening locking system
- Anti-opening safety device
- Ø 5.2 mm steel rods under the first and last rung of every section for improved strength
- The tops of the uprights are shaped to avoid accidental engagement
- Surface double-dip protected with flatting varnish
- Rubber stop ends on lower edges
Compliant with European Standard EN 131, parts 1, 2 and 3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!