The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Variable pull-out workbench
For integrating into the equipment at any height or for mounting directly on vehicle floor panels or on the underfloor system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Wooden panel 30 mm thick, side with protective edge made of steel
- Made of powder-coated steel in RAL 7016
- Maximum load capacity of the worktop when pulled out: 150 kg
- Equipped with two pins for connecting to the support frame
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!