The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Extendable workbench
Workbench cassette with clamping function for locking the workbench securely when extended
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Load capacity up to 80 kg
- Wooden panel 30 mm thick, laterally with protective edge made of steel
- Made of powder-coated steel in RAL 7016
- 480 mm high, clear span 420 mm
- Load-securing rail at the bottom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!