For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Designed for intensive use with stabilising base and suitable for use with railing
Can be fully disassembled
Frames with quick-coupling ladder
Robust, stable and secure
- Frames made of robust rustproof aluminium profiles
- Wide 83 mm non-slip steps
- 80 x 23 mm double-core boxed upright
- 125 mm diameter wheels with brake
Wide platform for universal use
- Wooden walking surface treated with waterproof resin
- Worktop with non-slip grip texture
*Railing not included with the platform, supplied separately
Platform designed for the attachment of railings
Complies with Italian Legislative Decree 81/08
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!