For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Stainless steel finish guide rail
- Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)
- Shelf opening distance (E): 500 mm
- Shelf length (E1): 500 mm - overhang (X)
- Min. depth of internal span (P): 540 mm
- Min. height of internal span (H): 60 mm + shelf thickness (mm)
- Pull-out shelf thickness S/mm 20–60
- Mechanism opening distance C/mm 505
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!