Welcome to Würth Italy For trade customers only
Thermostat Kore

For detailed information, other images and documents, please select individual articles from the following table.

Thermostat Kore

Smart thermostat with Wi-Fi connection. Available in black or white with flush mounting or wall mounting

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal supply voltage:


  • 12 V from BUS

  • 230 V 50/60 Hz from mains (with add-on)


Consumption:


  • 12 V 60-95 mA (73 mA nominal) from BUS

  • 230 V 10-15 mA (12 mA nominal) from mains (with add-on)


3.5 inch TFT display with capacitive touchscreen



Outputs:


  • 1 analogue output 0-10 V, max. 40 mA

  • 2 bistable relays, max. load 2 A (min. cosφ 0.9)

  • 1 RS485 serial BUS (home automation)

  • 1 OpenTherm BUS


Wireless device compliant with 802.11 b/g/n standard, frequency 2,412-2,484 GHz, transmission power < 20 dBm



Horizontal installation on a wall or socket back box, three modules



ErP classification


  • Relay output: class IV

  • 0-10 V output: class V

  • OpenTherm output: class V


Dimensions:


  • Without wall bracket 97.7x42x116 mm (HxDxW)

  • With wall bracket 97.7x43x116 mm (HxDxW)


Weight:


  • Without wall bracket 223 g

  • With wall bracket 280 g


Key features:


  • Heating management

  • Cooling management

  • Humidity management (dehumidification)

  • Dew point management

  • Fancoil management 0-10 V (or VMC 0-10 V)

  • Open window detection

  • OpenTherm command manager

  • "Away from home" function with geolocation

  • Remote management via app

  • Weekly schedule

  • Three operating modes: manual, automatic, temporary manual


Compatible with conventional boilers, heat pumps, fancoils with 0-10 V output, underfloor heating and cooling systems, VMC, dehumidification systems



Available versions:


  • 9501012425 White flush-mounted thermostat

  • 9501012426 White wall-mounted thermostat

  • 9501012427 Black flush-mounted thermostat

  • 9501012428 Black wall-mounted thermostat